https://www.bdiexpress.com/medias/INDDODINSERT-BAL-ER-SC-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk2NHxpbWFnZS9qcGVnfGFEaGpMMmc0WXk4eE1EYzJPRFV6TXpJMU9ESTNNQzlKVGtSRVQwUkpUbE5GVWxSZlFrRk1YMFZTWDFORFgxTlNYME5aWHpNd01IZ3pNREF1YW5CbnxkOTVmZDlhNGJmZjcxMjNlZTMxN2JjZTQxMTYxYjhlNzhlZjUzYWYwMjcxZTYyYTc3MTM0OTZiOTIxMDlmZGNk
https://www.bdiexpress.com/medias/INDDODINSERT-BAL-ER-SC-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk2NHxpbWFnZS9qcGVnfGFEaGpMMmc0WXk4eE1EYzJPRFV6TXpJMU9ESTNNQzlKVGtSRVQwUkpUbE5GVWxSZlFrRk1YMFZTWDFORFgxTlNYME5aWHpNd01IZ3pNREF1YW5CbnxkOTVmZDlhNGJmZjcxMjNlZTMxN2JjZTQxMTYxYjhlNzhlZjUzYWYwMjcxZTYyYTc3MTM0OTZiOTIxMDlmZGNk
DODGE
DODGE
INS-ER-SCM-307 MOD
DODGE DODGE
Description
INS-ER-SCM-307 MOD INSERT BALL BEARING ; SETSCREW
Insert Bearing; 3-7/16" Bore; Wide Inner Ring; 1-15/16" Outer Race Width; 6.299" Outside Diameter; Set Screw; Ball Bearing; 2.562" Length Thru Bore; Relubricatable; Labyrinth Seal; Snap Ring
Part #
080673
BDI #
22278298
Details
800.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/INS-ER-SCM-307-MOD/p/22278298
Your Price
$ 800.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
3.32
EAN
0782477067334
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Labyrinth
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Modified
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
080673
Weight / LBS
7.32
Long Description
Insert Bearing; 3-7/16" Bore; Wide Inner Ring; 1-15/16" Outer Race Width; 6.299" Outside Diameter; Set Screw; Ball Bearing; 2.562" Length Thru Bore; Relubricatable; Labyrinth Seal; Snap Ring
Outside Diameter
6.299 Inch | 160 Millimeter
Outer Race Width
1.938 Inch | 49.225 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Length Thru Bore
2.562 Inch | 65.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

