https://www.bdiexpress.com/medias/INDDODINSERT-RLR-IP-DR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMjd8aW1hZ2UvanBlZ3xhREZqTDJnNVpDOHhNRFkxTkRVMk1qSXlNakV4TUM5SlRrUkVUMFJKVGxORlVsUmZVa3hTWDBsUVgwUlNYME5aWHpNd01IZ3pNREF1YW5Cbnw3YmFiODhlNzkzNmMxZWVjZDQzZjE2OTZiMmJjOWY3MTQ2ZDE0NmYwZjY2NThmMjk1ZTE2NTEzNDA2YmJjNTBl
https://www.bdiexpress.com/medias/INDDODINSERT-RLR-IP-DR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMjd8aW1hZ2UvanBlZ3xhREZqTDJnNVpDOHhNRFkxTkRVMk1qSXlNakV4TUM5SlRrUkVUMFJKVGxORlVsUmZVa3hTWDBsUVgwUlNYME5aWHpNd01IZ3pNREF1YW5Cbnw3YmFiODhlNzkzNmMxZWVjZDQzZjE2OTZiMmJjOWY3MTQ2ZDE0NmYwZjY2NThmMjk1ZTE2NTEzNDA2YmJjNTBl
DODGE
DODGE
INS-IP-307L-DRY
DODGE DODGE
Description
INS-IP-307L-DRY ; POR BALL BEARING NON-RETURNABLE
Insert Bearing; 3-7/16" Bore; Wide Inner Ring; 1.63" Outer Race Width; Cylindrical; 6.3" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 4.17" Length Thru Bore; Relubricatable; Labyrinth Seal; No Snap Ring
Part #
081177
BDI #
22268193
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/INS-IP-307L-DRY/p/22268193
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
5.956
EAN
0782477125119
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Seal Type
Labyrinth
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
81177
Weight / LBS
13.13
Long Description
Insert Bearing; 3-7/16" Bore; Wide Inner Ring; 1.63" Outer Race Width; Cylindrical; 6.3" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 4.17" Length Thru Bore; Relubricatable; Labyrinth Seal; No Snap Ring
Length Thru Bore
4.17 Inch | 105.918 Millimeter
Outside Diameter
6.3 Inch | 160.02 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Outer Race Width
1.63 Inch | 41.402 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

