Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INS-ISN-150MS https://www.bdiexpress.com/medias/INDDODINSERT-RLR-ISN-DR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4Njd8aW1hZ2UvanBlZ3xhR0U1TDJoaFlTOHhNRFkxTkRVMk1qWXhOVE15Tmk5SlRrUkVUMFJKVGxORlVsUmZVa3hTWDBsVFRsOUVVbDlEV1Y4ek1EQjRNekF3TG1wd1p3fDc5OTk0NDc0ZjYxNWNlZjlmZWM3ODZlYTNmYjY4ZDhjNTgxNDRhNTMwZWI1Y2ZhNmY3YjliMjczYWYyNjFhZWY
24764581 Insert Bearings Cylindrical OD 

DODGE DODGE

INS-ISN-150MS

Description

INS-ISN-150MS INSERT BEARING ; POR NON RETURNABLE

Insert Bearing; 150MM Bore; Wide Inner Ring; 81.8MM Outer Race Width; Cylindrical; 290MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 179.8MM Length Thru Bore; Relubricatable; Labyrinth Seal; No Snap Ring

Part #

INS-ISN-150MS

BDI #
24764581

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
12.684
EAN
0782477630019
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Seal Type
Labyrinth
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
138594
Weight / LBS
28
Long Description
Insert Bearing; 150MM Bore; Wide Inner Ring; 81.8MM Outer Race Width; Cylindrical; 290MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 179.8MM Length Thru Bore; Relubricatable; Labyrinth Seal; No Snap Ring
Outer Race Width
3.22 Inch | 81.8 Millimeter
Outside Diameter
11.417 Inch | 290 Millimeter
Length Thru Bore
7.079 Inch | 179.8 Millimeter
Bore
5.906 Inch | 150 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh