https://www.bdiexpress.com/medias/INDDODINSERT-RLR-S2-DR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2OTd8aW1hZ2UvanBlZ3xhRFJpTDJnNU5pOHhNRFkxTkRVMk1qQXlOVFV3TWk5SlRrUkVUMFJKVGxORlVsUmZVa3hTWDFNeVgwUlNYME5aWHpNd01IZ3pNREF1YW5CbnwyMjUzMTgwMDA0ZTIzYTlkOWNmYTZjYjExYmNlODVmYTc1OTQzNjVlNWEyNDU5ZGVmMjMzZjRhYmM3Y2RlZjk5
https://www.bdiexpress.com/medias/INDDODINSERT-RLR-S2-DR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2OTd8aW1hZ2UvanBlZ3xhRFJpTDJnNU5pOHhNRFkxTkRVMk1qQXlOVFV3TWk5SlRrUkVUMFJKVGxORlVsUmZVa3hTWDFNeVgwUlNYME5aWHpNd01IZ3pNREF1YW5CbnwyMjUzMTgwMDA0ZTIzYTlkOWNmYTZjYjExYmNlODVmYTc1OTQzNjVlNWEyNDU5ZGVmMjMzZjRhYmM3Y2RlZjk5
DODGE
DODGE
INS-S2-215R 070010
DODGE DODGE
Description
DODGE INS-S2-215R 070010
Insert Bearing; 2-15/16" Bore; Wide Inner Ring; 1.28" Outer Race Width; Cylindrical; 5.12" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 3.59" Length Thru Bore; Relubricatable; Triple Lip Rubbing Seal; No Snap Ring
Part #
INS-S2-215R 070010
BDI #
20305085
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/INS-S2-215R-070010/p/20305085
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
7.872
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Seal Type
Triple Lip Contact Rubbing
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
6.63
Long Description
Insert Bearing; 2-15/16" Bore; Wide Inner Ring; 1.28" Outer Race Width; Cylindrical; 5.12" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 3.59" Length Thru Bore; Relubricatable; Triple Lip Rubbing Seal; No Snap Ring
Bore
2.938 Inch | 74.625 Millimeter
Outer Race Width
1.28 Inch | 32.512 Millimeter
Outside Diameter
5.12 Inch | 130.048 Millimeter
Length Thru Bore
3.59 Inch | 91.186 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

