

DODGE
DODGE
INS-S2-315R MOD ; 080186
DODGE DODGE
Description
INS-S2-315R MOD ; 080186 INSERT BRG, S-2000 SPHERICAL ROLLER BEARING (SMARTCATALOG)
Insert Bearing; 3-15/16" Bore; Wide Inner Ring; 1.88" Outer Race Width; Cylindrical; 7.1" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 4.48" Length Thru Bore; Relubricatable; Triple Lip Rubbing Seal; No Snap Ring
Part #
080186
BDI #
27305108
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/INS-S2-315R-MOD-;-080186/p/27305108
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782476999124
Weight / US pound
17.9
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Seal Type
Triple Lip Contact Rubbing
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | With Set Screw | Modified
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
80186
Weight / LBS
17.9
Long Description
Insert Bearing; 3-15/16" Bore; Wide Inner Ring; 1.88" Outer Race Width; Cylindrical; 7.1" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 4.48" Length Thru Bore; Relubricatable; Triple Lip Rubbing Seal; No Snap Ring
Length Thru Bore
4.48 Inch | 113.792 Millimeter
Outer Race Width
1.88 Inch | 47.752 Millimeter
Outside Diameter
7.1 Inch | 180.34 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh