Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LSE703BR https://www.bdiexpress.com/medias/INDTIMINSERT-RLR-LSE-CY-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNzB8aW1hZ2UvanBlZ3xhR0ptTDJoalpTOHhNREk1TXpRek5qTTFNRFE1TkM5SlRrUlVTVTFKVGxORlVsUmZVa3hTWDB4VFJWOURXVjlUVWw4ek1EQjRNekF3TG1wd1p3fGM4YzhkMzgyNTE1MzJhMmI1ODI5MTk0ZmQ5M2E4MjJkMWMyMWQ5NmM0NWZjMTFjNGFkZTEzZDZhZWVhODkzYTg
22847799 Insert Bearings Cylindrical OD 

TIMKEN TIMKEN

LSE703BR

Description

LSE703BR INSERT BEARING ; 7-3/16" BORE RETAINED

Insert Bearing; 7-3/16" Bore; Wide Inner Ring; 2.374" Outer Race Width; 12-1/4" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 4.291" Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring

Part #

LSE703BR

BDI #
22847799

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
23.133
EAN
0013992105073
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Non-Expansion | Light Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
51
Long Description
Insert Bearing; 7-3/16" Bore; Wide Inner Ring; 2.374" Outer Race Width; 12-1/4" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 4.291" Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Length Thru Bore
4.291 Inch | 109 Millimeter
Outside Diameter
12.25 Inch | 311.15 Millimeter
Bore
7.188 Inch | 182.575 Millimeter
Outer Race Width
2.374 Inch | 60.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh