 https://www.bdiexpress.com/medias/INDTIMINSERT-RLR-LSE-CY-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNzB8aW1hZ2UvanBlZ3xhR0ptTDJoalpTOHhNREk1TXpRek5qTTFNRFE1TkM5SlRrUlVTVTFKVGxORlVsUmZVa3hTWDB4VFJWOURXVjlUVWw4ek1EQjRNekF3TG1wd1p3fGM4YzhkMzgyNTE1MzJhMmI1ODI5MTk0ZmQ5M2E4MjJkMWMyMWQ5NmM0NWZjMTFjNGFkZTEzZDZhZWVhODkzYTg
                https://www.bdiexpress.com/medias/INDTIMINSERT-RLR-LSE-CY-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNzB8aW1hZ2UvanBlZ3xhR0ptTDJoalpTOHhNREk1TXpRek5qTTFNRFE1TkM5SlRrUlVTVTFKVGxORlVsUmZVa3hTWDB4VFJWOURXVjlUVWw4ek1EQjRNekF3TG1wd1p3fGM4YzhkMzgyNTE1MzJhMmI1ODI5MTk0ZmQ5M2E4MjJkMWMyMWQ5NmM0NWZjMTFjNGFkZTEzZDZhZWVhODkzYTg
                 https://www.bdiexpress.com/medias/INDTIMINSERT-RLR-LSE-CY-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNzB8aW1hZ2UvanBlZ3xhR0ptTDJoalpTOHhNREk1TXpRek5qTTFNRFE1TkM5SlRrUlVTVTFKVGxORlVsUmZVa3hTWDB4VFJWOURXVjlUVWw4ek1EQjRNekF3TG1wd1p3fGM4YzhkMzgyNTE1MzJhMmI1ODI5MTk0ZmQ5M2E4MjJkMWMyMWQ5NmM0NWZjMTFjNGFkZTEzZDZhZWVhODkzYTg
                https://www.bdiexpress.com/medias/INDTIMINSERT-RLR-LSE-CY-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNzB8aW1hZ2UvanBlZ3xhR0ptTDJoalpTOHhNREk1TXpRek5qTTFNRFE1TkM5SlRrUlVTVTFKVGxORlVsUmZVa3hTWDB4VFJWOURXVjlUVWw4ek1EQjRNekF3TG1wd1p3fGM4YzhkMzgyNTE1MzJhMmI1ODI5MTk0ZmQ5M2E4MjJkMWMyMWQ5NmM0NWZjMTFjNGFkZTEzZDZhZWVhODkzYTg
                
					
						
									TIMKEN
								TIMKEN
							
						
					MSE1100BX
				 
				TIMKEN TIMKEN
Description
						
                            
								MSE1100BX INSERT BEARING ; 11" BORE EXPANSION
Insert Bearing; 11" Bore; Wide Inner Ring; 4" Outer Race Width; 18-1/4" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 7.323" Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
                         	Part #
	                    
	                      	MSE1100BX
							BDI #
						
	                      	22846834
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/MSE1100BX/p/22846834
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171536
					Weight / Kilogram
				86.64
					EAN
				0013992060686
					Product Group - BDI
				B04144
					Inner Race Profile
				
					Wide Inner Ring
			Outer Race Profile
				
					Cylindrical
			Mounting Method
				
					Clamp Collar
			Rolling Element
				
					Cylindrical Roller Bearing
			Relubricatable
				
					Yes
			Seal Type
				
					Felt
			Snap Ring
				
					No
			Inch - Metric
				
					Inch
			Other Features
				
					Single Row | Expansion | Medium Duty
			Category - BDI
				
					Insert Bearings
			Harmonized Tariff Code
				
					8483.20.40.40
			Noun
				
					Bearing
			Keyword String
				
					Insert
			Manufacturer URL
				
					https://www.timken.com
			Weight / LBS
				
					191
			Long Description
				
					Insert Bearing; 11" Bore; Wide Inner Ring; 4" Outer Race Width; 18-1/4" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 7.323" Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
			Outer Race Width
				
					4 Inch | 101.6 Millimeter
			Bore
				
					11 Inch | 279.4 Millimeter
			Outside Diameter
				
					18.25 Inch | 463.55 Millimeter
			Length Thru Bore
				
					7.323 Inch | 186 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter