https://www.bdiexpress.com/medias/INDTIMINSERT-RLR-LSE-CY-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNzB8aW1hZ2UvanBlZ3xhR0ptTDJoalpTOHhNREk1TXpRek5qTTFNRFE1TkM5SlRrUlVTVTFKVGxORlVsUmZVa3hTWDB4VFJWOURXVjlUVWw4ek1EQjRNekF3TG1wd1p3fGM4YzhkMzgyNTE1MzJhMmI1ODI5MTk0ZmQ5M2E4MjJkMWMyMWQ5NmM0NWZjMTFjNGFkZTEzZDZhZWVhODkzYTg
https://www.bdiexpress.com/medias/INDTIMINSERT-RLR-LSE-CY-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNzB8aW1hZ2UvanBlZ3xhR0ptTDJoalpTOHhNREk1TXpRek5qTTFNRFE1TkM5SlRrUlVTVTFKVGxORlVsUmZVa3hTWDB4VFJWOURXVjlUVWw4ek1EQjRNekF3TG1wd1p3fGM4YzhkMzgyNTE1MzJhMmI1ODI5MTk0ZmQ5M2E4MjJkMWMyMWQ5NmM0NWZjMTFjNGFkZTEzZDZhZWVhODkzYTg
TIMKEN
TIMKEN
MSE415BX
TIMKEN TIMKEN
Description
MSE415BX INSERT BEARING ; EXPANSION
Insert Bearing; 4-15/16" Bore; Wide Inner Ring; 2-1/2" Outer Race Width; 10" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 4-1/2" Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Part #
MSE415BX
BDI #
20350653
Details
8783.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/MSE415BX/p/20350653
Your Price
$ 8,783.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
20.999
EAN
0013992032713
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Expansion | Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
46.296
Long Description
Insert Bearing; 4-15/16" Bore; Wide Inner Ring; 2-1/2" Outer Race Width; 10" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 4-1/2" Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Outer Race Width
2.5 Inch | 63.5 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Outside Diameter
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh