https://www.bdiexpress.com/medias/INDTIMINSERT-RLR-LSE-CY-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNzB8aW1hZ2UvanBlZ3xhR0ptTDJoalpTOHhNREk1TXpRek5qTTFNRFE1TkM5SlRrUlVTVTFKVGxORlVsUmZVa3hTWDB4VFJWOURXVjlUVWw4ek1EQjRNekF3TG1wd1p3fGM4YzhkMzgyNTE1MzJhMmI1ODI5MTk0ZmQ5M2E4MjJkMWMyMWQ5NmM0NWZjMTFjNGFkZTEzZDZhZWVhODkzYTg
                
                https://www.bdiexpress.com/medias/INDTIMINSERT-RLR-LSE-CY-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNzB8aW1hZ2UvanBlZ3xhR0ptTDJoalpTOHhNREk1TXpRek5qTTFNRFE1TkM5SlRrUlVTVTFKVGxORlVsUmZVa3hTWDB4VFJWOURXVjlUVWw4ek1EQjRNekF3TG1wd1p3fGM4YzhkMzgyNTE1MzJhMmI1ODI5MTk0ZmQ5M2E4MjJkMWMyMWQ5NmM0NWZjMTFjNGFkZTEzZDZhZWVhODkzYTg
                
					
						
									TIMKEN
								TIMKEN
							
						
					MSE800BR
				 
				TIMKEN TIMKEN
Description
						
                            
								MSE800BR INSERT BEARING ; RETAINED
Insert Bearing; 8" Bore; Wide Inner Ring; 3-9/16" Outer Race Width; 14-1/2" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 6.142" Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
                         	Part #
	                    
	                      	MSE800BR
							BDI #
						
	                      	20350921
							
						
Details
                    
                        41674.67
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/MSE800BR/p/20350921
						
		
		
		
				Your Price
				
						
							$ 41,674.67 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171536
					Weight / Kilogram
				58.999
					EAN
				0013992033161
					Product Group - BDI
				B04144
					Inner Race Profile
				
					Wide Inner Ring
			Outer Race Profile
				
					Cylindrical
			Mounting Method
				
					Clamp Collar
			Rolling Element
				
					Cylindrical Roller Bearing
			Relubricatable
				
					Yes
			Seal Type
				
					Felt
			Snap Ring
				
					No
			Inch - Metric
				
					Inch
			Other Features
				
					Single Row | Non-Expansion | Medium Duty
			Category - BDI
				
					Insert Bearings
			Harmonized Tariff Code
				
					8483.20.40.40
			Noun
				
					Bearing
			Keyword String
				
					Insert
			Manufacturer URL
				
					https://www.timken.com
			Weight / LBS
				
					130.071
			Long Description
				
					Insert Bearing; 8" Bore; Wide Inner Ring; 3-9/16" Outer Race Width; 14-1/2" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 6.142" Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
			Outer Race Width
				
					3.563 Inch | 90.5 Millimeter
			Outside Diameter
				
					14.5 Inch | 368.3 Millimeter
			Bore
				
					8 Inch | 203.2 Millimeter
			Length Thru Bore
				
					6.142 Inch | 156 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
