

TIMKEN
TIMKEN
MSM180BR
TIMKEN TIMKEN
Description
MSM180BR INSERT BEARING ; RETAINED
Insert Bearing; 180MM Bore; Wide Inner Ring; 83.3MM Outer Race Width; 330.2MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 140MM Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Part #
MSM180BR
BDI #
20351285
Details
38439.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/MSM180BR/p/20351285
Your Price
$ 38,439.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
46.999
EAN
0013992034144
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Non-Expansion | Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
103.616
Long Description
Insert Bearing; 180MM Bore; Wide Inner Ring; 83.3MM Outer Race Width; 330.2MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 140MM Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Length Thru Bore
5.512 Inch | 140 Millimeter
Outside Diameter
13 Inch | 330.2 Millimeter
Bore
7.087 Inch | 180 Millimeter
Outer Race Width
3.28 Inch | 83.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh