

TIMKEN
TIMKEN
MSM65BR
TIMKEN TIMKEN
Description
MSM65BR INSERT BEARING ; NON-RETURNABLE RETAINED
Insert Bearing; 65MM Bore; Wide Inner Ring; 38.9MM Outer Race Width; 127MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 72.3MM Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Part #
MSM65BR
BDI #
20351511
Details
2633.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/MSM65BR/p/20351511
Your Price
$ 2,633.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
3.7
EAN
0013992035103
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Non-Expansion | Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
8.157
Long Description
Insert Bearing; 65MM Bore; Wide Inner Ring; 38.9MM Outer Race Width; 127MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 72.3MM Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Outer Race Width
1.531 Inch | 38.9 Millimeter
Bore
2.559 Inch | 65 Millimeter
Length Thru Bore
2.846 Inch | 72.3 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh