Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NAU4LK205 https://www.bdiexpress.com/medias/INDTIMINSERT-PB-NAU-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5MTJ8aW1hZ2UvanBlZ3xhRFptTDJoaFlpOHhNREl6TURFeE9UWTJNVFU1T0M5SlRrUlVTVTFKVGxORlVsUmZVRUpmVGtGVlgwTkRYek13TUhnek1EQXVhbkJufDBhNGI4ZDI1MjY3ZWU1ZWNkODFmNjM4ZTE2ODMzMGY5Nzc0OTRlMzhkODg1ZjEzYzQ4OGI2OGIzYTI3NjEyODY
23241316 Insert Bearings Cylindrical OD 

TIMKEN TIMKEN

NAU4LK205

Description

NAU4LK205 INSERT BEARING ; 25MM B POLY-ROUND WIDE INNER RING

Insert Bearing; 25MM Bore; Wide Inner Ring; 24MM Outer Race Width; 52MM Outside Diameter; Double Lock Collar Sleeve; Plain Bearing; 37.313MM Length Thru Bore; Not Relubricatable; No Snap Ring

Part #

NAU4LK205

BDI #
23241316

Details

562.92 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 562.92 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.181
EAN
0883450618182
Product Group - BDI
B00308
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Double Lock Collar Sleeve
Rolling Element
Plain Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Poly-Round | With Stainless Steel Locking Sleeve | Corrosion-Resistant
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
0.4
Long Description
Insert Bearing; 25MM Bore; Wide Inner Ring; 24MM Outer Race Width; 52MM Outside Diameter; Double Lock Collar Sleeve; Plain Bearing; 37.313MM Length Thru Bore; Not Relubricatable; No Snap Ring
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Outer Race Width
0.945 Inch | 24 Millimeter
Length Thru Bore
1.469 Inch | 37.313 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh