https://www.bdiexpress.com/medias/INDTIMINSERT-PB-NAU-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5MTJ8aW1hZ2UvanBlZ3xhRFptTDJoaFlpOHhNREl6TURFeE9UWTJNVFU1T0M5SlRrUlVTVTFKVGxORlVsUmZVRUpmVGtGVlgwTkRYek13TUhnek1EQXVhbkJufDBhNGI4ZDI1MjY3ZWU1ZWNkODFmNjM4ZTE2ODMzMGY5Nzc0OTRlMzhkODg1ZjEzYzQ4OGI2OGIzYTI3NjEyODY
https://www.bdiexpress.com/medias/INDTIMINSERT-PB-NAU-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5MTJ8aW1hZ2UvanBlZ3xhRFptTDJoaFlpOHhNREl6TURFeE9UWTJNVFU1T0M5SlRrUlVTVTFKVGxORlVsUmZVRUpmVGtGVlgwTkRYek13TUhnek1EQXVhbkJufDBhNGI4ZDI1MjY3ZWU1ZWNkODFmNjM4ZTE2ODMzMGY5Nzc0OTRlMzhkODg1ZjEzYzQ4OGI2OGIzYTI3NjEyODY
TIMKEN
TIMKEN
NAU4LK207
TIMKEN TIMKEN
Description
NAU4LK207 INSERT BEARING ; 35MM B POLY-ROUND WIDE INNER RING
Insert Bearing; 35MM Bore; Wide Inner Ring; 29.4MM Outer Race Width; 72MM Outside Diameter; Double Lock Collar Sleeve; Plain Bearing; 42.8MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
NAU4LK207
BDI #
23241332
Details
786.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/NAU4LK207/p/23241332
Your Price
$ 786.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.363
EAN
0883450618274
Product Group - BDI
B00308
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Double Lock Collar Sleeve
Rolling Element
Plain Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Poly-Round | With Stainless Steel Locking Sleeve | Corrosion-Resistant
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
0.8
Long Description
Insert Bearing; 35MM Bore; Wide Inner Ring; 29.4MM Outer Race Width; 72MM Outside Diameter; Double Lock Collar Sleeve; Plain Bearing; 42.8MM Length Thru Bore; Not Relubricatable; No Snap Ring
Outer Race Width
1.157 Inch | 29.4 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Bore
1.378 Inch | 35 Millimeter
Length Thru Bore
1.685 Inch | 42.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

