https://www.bdiexpress.com/medias/INDFAFINSERT-BAL-N-EC-KRR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzMjl8aW1hZ2UvanBlZ3xhREJsTDJoaU1DOHhNREl5T1RFMk5EYzJPVE14TUM5SlRrUkdRVVpKVGxORlVsUmZRa0ZNWDA1ZlJVTmZTMUpTWHpNd01IZ3pNREF1YW5Cbnw2YzU1MDU5YjBlZDA1NzFiMjVjYjdhM2Y0Y2MwN2M1ZWZkMzJhMmI4MzYyOTdmNTI1MzBlMWQwMjFkZTU0N2Uz
https://www.bdiexpress.com/medias/INDFAFINSERT-BAL-N-EC-KRR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzMjl8aW1hZ2UvanBlZ3xhREJsTDJoaU1DOHhNREl5T1RFMk5EYzJPVE14TUM5SlRrUkdRVVpKVGxORlVsUmZRa0ZNWDA1ZlJVTmZTMUpTWHpNd01IZ3pNREF1YW5Cbnw2YzU1MDU5YjBlZDA1NzFiMjVjYjdhM2Y0Y2MwN2M1ZWZkMzJhMmI4MzYyOTdmNTI1MzBlMWQwMjFkZTU0N2Uz
TIMKEN
TIMKEN
NE40KLL
TIMKEN TIMKEN
Description
NE40KLL INSERT BEARING ; NON-RETURNABLE ECCENTRIC
Insert Bearing; 40MM Bore; Wide Inner Ring; 26.67MM Outer Race Width; 89.916MM Outside Diameter; Eccentric Collar; Ball Bearing; 41.148MM Length Thru Bore; Relubricatable; Double Labyrinth Seal; No Snap Ring
Part #
NE40KLL
BDI #
1367827
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/NE40KLL/p/1367827
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
1.104
EAN
0087796209961
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Double Labyrinth
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Heavy Series
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
2.43
Long Description
Insert Bearing; 40MM Bore; Wide Inner Ring; 26.67MM Outer Race Width; 89.916MM Outside Diameter; Eccentric Collar; Ball Bearing; 41.148MM Length Thru Bore; Relubricatable; Double Labyrinth Seal; No Snap Ring
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
3.54 Inch | 89.916 Millimeter
Length Thru Bore
1.62 Inch | 41.148 Millimeter
Outer Race Width
1.05 Inch | 26.67 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


