BOSTON GEAR
BOSTON GEAR
NX7106M
BOSTON GEAR BOSTON GEAR
Description
NX7106M MOUNTED BEARING ; NON-RETURNABLE
Insert Bearing; 1-3/8" Bore; Eccentric Collar Mounting Method; Ball Bearing
Part #
67407
BDI #
176624
Details
415.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/NX7106M/p/176624
Your Price
$ 415.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.617
EAN
0781711674079
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
67407
Product Detail
Insert Bearing
Product Specification
1-3/8" Bore; Eccentric Collar Mounting Method; Ball Bearing
Long Description
Insert Bearing; 1-3/8" Bore; Eccentric Collar Mounting Method; Ball Bearing