Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QBEUF9-24-LK https://www.bdiexpress.com/medias/INDEDTINSERT-PB-Q-SS-LK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNjJ8aW1hZ2UvanBlZ3xhRGMzTDJnNFpDOHhNREl5T1RFMk1UYzFORFkxTkM5SlRrUkZSRlJKVGxORlVsUmZVRUpmVVY5VFUxOU1TMTh6TURCNE16QXdMbXB3Wnd8YTA2M2U1ODRjNmVkMDhhN2JlYmMwYzc0YjYyNTJhMjIzNWQyM2UwNjkwMTMwM2RhNDljOTFkNmQ3NWE4ODY2Ng
20873511 Insert Bearings Cylindrical OD 

EDT CORP EDT CORP

QBEUF9-24-LK

Description

QBEUF9-24-LK ER BEARING

Insert Bearing; 1-1/2" Bore; Wide Inner Ring; 1.1" Outer Race Width; 3.41" Outside Diameter; Double Lock Collar Sleeve; Plain Bearing; 1.94" Length Thru Bore; Not Relubricatable; Snap Ring

Part #

QBEUF9-24-LK

BDI #
20873511

Details

1220.59 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,220.59 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.043
EAN
0883450883627
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Double Lock Collar Sleeve
Rolling Element
Plain Bearing
Relubricatable
No
Snap Ring
Yes
Inch - Metric
Inch
Other Features
All-Round Supreme Bearing | Type ER | Polymer | Black-Green Finish | With Kleen Cap Double Lock Locking Sleeve
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
2.3
Long Description
Insert Bearing; 1-1/2" Bore; Wide Inner Ring; 1.1" Outer Race Width; 3.41" Outside Diameter; Double Lock Collar Sleeve; Plain Bearing; 1.94" Length Thru Bore; Not Relubricatable; Snap Ring
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
3.41 Inch | 86.614 Millimeter
Length Thru Bore
1.94 Inch | 49.276 Millimeter
Outer Race Width
1.1 Inch | 27.94 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh