https://www.bdiexpress.com/medias/INDEDTINSERT-PB-ER-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MDh8aW1hZ2UvanBlZ3xhR1l5TDJnd1lpOHhNREl5T1RFMk56azBOemd3Tmk5SlRrUkZSRlJKVGxORlVsUmZVRUpmUlZKZlUxTmZNekF3ZURNd01DNXFjR2N8OWRmMTMzOTRlYWI4ZDFjMmYzZjEzZGVmMzI2MmExOWIyNzRlMzNkZWVhNzc4ZDRmYTQwYzE1ODIzZjVlMmQxMA
https://www.bdiexpress.com/medias/INDEDTINSERT-PB-ER-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MDh8aW1hZ2UvanBlZ3xhR1l5TDJnd1lpOHhNREl5T1RFMk56azBOemd3Tmk5SlRrUkZSRlJKVGxORlVsUmZVRUpmUlZKZlUxTmZNekF3ZURNd01DNXFjR2N8OWRmMTMzOTRlYWI4ZDFjMmYzZjEzZGVmMzI2MmExOWIyNzRlMzNkZWVhNzc4ZDRmYTQwYzE1ODIzZjVlMmQxMA
EDT CORP
EDT CORP
QFEUI9-2-1/4
EDT CORP EDT CORP
Description
QFEUI9-2-1/4 ER BEARING ; SETSCREW SLV
Insert Bearing; 2-1/4" Bore; Wide Inner Ring; 1.18" Outer Race Width; 4.19" Outside Diameter; Set Screw Sleeve; Plain Bearing; 2.19" Length Thru Bore; Not Relubricatable; Snap Ring
Part #
QFEUI9-2-1/4
BDI #
20873275
Details
2457.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/QFEUI9-2-1-4/p/20873275
Your Price
$ 2,457.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.587
EAN
0883450888295
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw Sleeve
Rolling Element
Plain Bearing
Relubricatable
No
Snap Ring
Yes
Inch - Metric
Inch
Other Features
All-Round Supreme Bearing | Type ER | Black Finish
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
3.5
Long Description
Insert Bearing; 2-1/4" Bore; Wide Inner Ring; 1.18" Outer Race Width; 4.19" Outside Diameter; Set Screw Sleeve; Plain Bearing; 2.19" Length Thru Bore; Not Relubricatable; Snap Ring
Bore
2.25 Inch | 57.15 Millimeter
Length Thru Bore
2.19 Inch | 55.626 Millimeter
Outer Race Width
1.18 Inch | 29.972 Millimeter
Outside Diameter
4.19 Inch | 106.426 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

