https://www.bdiexpress.com/medias/INDINAINSERT-BAL-RAE-EC-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYyNnxpbWFnZS9qcGVnfGFHWXlMMmhrT0M4eE1EYzNNamMyTVRjd05qVXlOaTlKVGtSSlRrRkpUbE5GVWxSZlFrRk1YMUpCUlY5RlExOVRVbDlEV1Y4ek1EQjRNekF3TG1wd1p3fDE0ZmMyMmFiYjM4YmEwNDk0NTE0NDlmYzI2YzhhNzNhNTczYTBkYmRhODQzMGY2NWViOTk0YjI5YTE3YTFmZTc
https://www.bdiexpress.com/medias/INDINAINSERT-BAL-RAE-EC-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYyNnxpbWFnZS9qcGVnfGFHWXlMMmhrT0M4eE1EYzNNamMyTVRjd05qVXlOaTlKVGtSSlRrRkpUbE5GVWxSZlFrRk1YMUpCUlY5RlExOVRVbDlEV1Y4ek1EQjRNekF3TG1wd1p3fDE0ZmMyMmFiYjM4YmEwNDk0NTE0NDlmYzI2YzhhNzNhNTczYTBkYmRhODQzMGY2NWViOTk0YjI5YTE3YTFmZTc
INA
INA
RAE25-XL-NPP-NR
INA INA
Description
RAE25-XL-NPP-NR X-LIFE INSERT BALL BRG ; 25MM BORE 15MM OR WID
Insert Bearing; 25MM Bore; Narrow Inner Ring; 15MM Outer Race Width; 52MM Outside Diameter; Eccentric Collar; Ball Bearing; 31MM Length Thru Bore; Not Relubricatable; Double Lip Contact Seal; Snap Ring
Part #
RAE25-XL-NPP-NR
BDI #
1412131
Details
84.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/RAE25-XL-NPP-NR/p/1412131
Your Price
$ 84.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.2
EAN
4012802820935
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Double Lip Contact
Snap Ring
Yes
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Long Description
Insert Bearing; 25MM Bore; Narrow Inner Ring; 15MM Outer Race Width; 52MM Outside Diameter; Eccentric Collar; Ball Bearing; 31MM Length Thru Bore; Not Relubricatable; Double Lip Contact Seal; Snap Ring
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

