https://www.bdiexpress.com/medias/INDINAINSERT-BAL-RAE-EC-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY1NnxpbWFnZS9qcGVnfGFHVXdMMmd6TUM4eE1EYzNNRE15TXpBME5qUXpNQzlKVGtSSlRrRkpUbE5GVWxSZlFrRk1YMUpCUlY5RlExOURXVjh6TURCNE16QXdMbXB3Wnd8ODJiMTIwZTY0MDllMzc0ZTFkMjJiOTM4ZDVjY2MwODVkMmNlMzFmY2FmZTBiOGU1MGVmMDc1OTFlZWFlZjI3Nw
https://www.bdiexpress.com/medias/INDINAINSERT-BAL-RAE-EC-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY1NnxpbWFnZS9qcGVnfGFHVXdMMmd6TUM4eE1EYzNNRE15TXpBME5qUXpNQzlKVGtSSlRrRkpUbE5GVWxSZlFrRk1YMUpCUlY5RlExOURXVjh6TURCNE16QXdMbXB3Wnd8ODJiMTIwZTY0MDllMzc0ZTFkMjJiOTM4ZDVjY2MwODVkMmNlMzFmY2FmZTBiOGU1MGVmMDc1OTFlZWFlZjI3Nw
INA
INA
RAE45-XL-NPP-FA106
INA INA
Description
RAE45-XL-NPP-FA106 ROULEMENT ; RADIAL AUTO-ALIGNEUR
Insert Bearing; 45MM Bore; Narrow Inner Ring; 22MM Outer Race Width; 85MM Outside Diameter; Eccentric Collar; Ball Bearing; 43.8MM Length Thru Bore; Not Relubricatable; Double Lip Contact Seal; No Snap Ring
Part #
RAE45-XL-NPP-FA106
BDI #
1412138
Details
134.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/RAE45-XL-NPP-FA106/p/1412138
Your Price
$ 134.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.72
EAN
4012802787191
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Double Lip Contact
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Long Description
Insert Bearing; 45MM Bore; Narrow Inner Ring; 22MM Outer Race Width; 85MM Outside Diameter; Eccentric Collar; Ball Bearing; 43.8MM Length Thru Bore; Not Relubricatable; Double Lip Contact Seal; No Snap Ring
Bore
1.772 Inch | 45 Millimeter
Outer Race Width
0.866 Inch | 22 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Length Thru Bore
1.724 Inch | 43.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

