

INA
INA
RAE50-XL-NPP-FA106
INA INA
Description
RAE50-XL-NPP-FA106 ROULEMENT ; RADIAL AUTO-ALIGNEUR
Insert Bearing; 50MM Bore; Narrow Inner Ring; 22MM Outer Race Width; 90MM Outside Diameter; Eccentric Collar; Ball Bearing; 43.8MM Length Thru Bore; Not Relubricatable; Double Lip Contact Seal; No Snap Ring
Part #
RAE50-XL-NPP-FA106
BDI #
1412139
Details
143.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/RAE50-XL-NPP-FA106/p/1412139
Your Price
$ 143.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.79
EAN
4012802787177
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Double Lip Contact
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Long Description
Insert Bearing; 50MM Bore; Narrow Inner Ring; 22MM Outer Race Width; 90MM Outside Diameter; Eccentric Collar; Ball Bearing; 43.8MM Length Thru Bore; Not Relubricatable; Double Lip Contact Seal; No Snap Ring
Outer Race Width
0.866 Inch | 22 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Bore
1.969 Inch | 50 Millimeter
Length Thru Bore
1.724 Inch | 43.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh