Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RB-10 https://www.bdiexpress.com/medias/INDMORINSERT-BAL-RB-SS-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4OHxpbWFnZS9qcGVnfGFEaGlMMmhsWmk4eE1EYzJOalE1TnpjME1qZzNPQzlKVGtSTlQxSkpUbE5GVWxSZlFrRk1YMUpDWDFOVFgwTlpYek13TUhnek1EQXVhbkJufDUzYTMyOTkwNDEzMzk0MTNmMDZmNzRmYjZlNDJhZDE3NTY1YTA5ZjQ2ZjY0ODA4NjI4YmNmZWJlMWE1ZTZlOGQ
356758 Insert Bearings Cylindrical OD 

SEALMASTER SEALMASTER

RB-10

Description

RB-10 INSERT BALL BEARING ; NON-RETURNABLE

Insert Bearing; 5/8" Bore; Wide Inner Ring; 5/8" Outer Race Width; 1.85" Outside Diameter; Set Screw; Ball Bearing; 1-9/32" Length Thru Bore; Not Relubricatable; Felt Seal; No Snap Ring

Part #

701138

BDI #
356758

Details

222.38 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 222.38 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.181
EAN
0662461009277
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Felt
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
RB-10
Manufacturer Internal Number
701138
Weight / LBS
0.5
Long Description
Insert Bearing; 5/8" Bore; Wide Inner Ring; 5/8" Outer Race Width; 1.85" Outside Diameter; Set Screw; Ball Bearing; 1-9/32" Length Thru Bore; Not Relubricatable; Felt Seal; No Snap Ring
Outside Diameter
1.85 Inch | 47 Millimeter
Length Thru Bore
1.281 Inch | 32.537 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Outer Race Width
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh