https://www.bdiexpress.com/medias/INDINAINSERT-BAL-RCSM-EC-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0NDh8aW1hZ2UvanBlZ3xhR0V3TDJnMlppOHhNRGN4TVRJMk1UUTNPRGswTWk5SlRrUkpUa0ZKVGxORlVsUmZRa0ZNWDFKRFUwMWZSVU5mUTFsZk16QXdlRE13TUM1cWNHY3xlODQ4OThiY2I3NWM1OGUxZDBlNTIyNDM2YmVjYzhjMDg2MjQ0MmNjZTk2OGRhMzNkMTc0NWM1ZGFlZTIxZWQ5
https://www.bdiexpress.com/medias/INDINAINSERT-BAL-RCSM-EC-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0NDh8aW1hZ2UvanBlZ3xhR0V3TDJnMlppOHhNRGN4TVRJMk1UUTNPRGswTWk5SlRrUkpUa0ZKVGxORlVsUmZRa0ZNWDFKRFUwMWZSVU5mUTFsZk16QXdlRE13TUM1cWNHY3xlODQ4OThiY2I3NWM1OGUxZDBlNTIyNDM2YmVjYzhjMDg2MjQ0MmNjZTk2OGRhMzNkMTc0NWM1ZGFlZTIxZWQ5
INA
INA
RCSMA30/65-XL-FA106
INA INA
Description
RCSMA30/65-XL-FA106 X-LIFE BALL BRG ; NON-RETURNABLE INSERT 30MM ID X65.1MM OD
Insert Bearing; 30MM Bore; Narrow Inner Ring; 13MM Outer Race Width; 65MM Outside Diameter; Eccentric Collar; Ball Bearing; 26.5MM Length Thru Bore; Not Relubricatable; Double Lip Contact Seal; No Snap Ring
Part #
RCSMA30/65-XL-FA106
BDI #
1412164
Details
123.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/RCSMA30-65-XL-FA106/p/1412164
Your Price
$ 123.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.219
EAN
4012802790115
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Double Lip Contact
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Light Duty | With Inter Liner | Corrotect Coating
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Long Description
Insert Bearing; 30MM Bore; Narrow Inner Ring; 13MM Outer Race Width; 65MM Outside Diameter; Eccentric Collar; Ball Bearing; 26.5MM Length Thru Bore; Not Relubricatable; Double Lip Contact Seal; No Snap Ring
Bore
1.181 Inch | 30 Millimeter
Length Thru Bore
1.043 Inch | 26.5 Millimeter
Outer Race Width
0.512 Inch | 13 Millimeter
Outside Diameter
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


