Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

S8702-88-300 https://www.bdiexpress.com/medias/INDGENBRGXXX-SRB-2SL-STL-SR-S870-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2ODl8aW1hZ2UvanBlZ3xhR00zTDJnMVlpOHhNRGN4T0RnMU56QXpOVGd3Tmk5SlRrUkhSVTVDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmVTFKZlV6ZzNNRjh6TURCNE16QXdMbXB3Wnd8NzA4Mjg2NjRhNzdhMTBkZjc5OTNkYjc0YzAxYjdmMzUxZTYxNzg4Y2Y5ZDg1YzJkMGQ2ZmMzYzg2MWRhODNiZg
426557 Insert Bearings Cylindrical OD 

GENERAL BEARING GENERAL BEARING

S8702-88-300

Description

S8702-88

Insert Bearing; 5/8" Bore; Wide Inner Ring; 5/8" Outer Race Width; 1-3/4" Outside Diameter; Set Screw; Ball Bearing; 1.092" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; Snap Ring

Part #

S8702-88

BDI #
426557

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF WWW.GENERALBEARING.COM
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.253
EAN
0662300411155
Product Group - BDI
B00308
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Single Lip Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.generalbearing.com
Weight / LBS
0.34
Long Description
Insert Bearing; 5/8" Bore; Wide Inner Ring; 5/8" Outer Race Width; 1-3/4" Outside Diameter; Set Screw; Ball Bearing; 1.092" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; Snap Ring
Outside Diameter
1.75 Inch | 44.45 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Length Thru Bore
1.092 Inch | 27.737 Millimeter
Outer Race Width
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh