Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SER201 https://www.bdiexpress.com/medias/INDASIINSERT-BAL-SER-SS-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1Mjd8aW1hZ2UvanBlZ3xhR0V5TDJnd015ODVOamMwTkRJMU5UTXlORFEyTG1wd1p3fGUyNTE1ODY1OGI0YmNlMDg4ODQxMGExYWM3ZTMwZjZkOWFhY2I0Yjc1ZWE3M2RjODJmMDRiMzUwZWU1MzZkMGE
107021 Insert Bearings Cylindrical OD 

AMI BEARINGS AMI BEARINGS

SER201

Description

SER201 INSERT BEARING ; 12MM BORE IR WID 15.9MM OR WID

Insert Bearing; 12MM Bore; Wide Inner Ring; 15.9MM Outer Race Width; 47MM Outside Diameter; Set Screw; Ball Bearing; 31MM Length Thru Bore; Relubricatable; Contact Seal; Snap Ring

Part #

SER201

BDI #
107021

Details

39.19 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 39.19 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.209
EAN
0808250103546
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Contact
Snap Ring
Yes
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Steel Cage | Has Slinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Long Description
Insert Bearing; 12MM Bore; Wide Inner Ring; 15.9MM Outer Race Width; 47MM Outside Diameter; Set Screw; Ball Bearing; 31MM Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Bore
0.472 Inch | 12 Millimeter
Outer Race Width
0.626 Inch | 15.9 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh