https://www.bdiexpress.com/medias/MFRTIMINSERT-SHP-SL-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1OTJ8aW1hZ2UvanBlZ3xhREpqTDJnMVlTOHhNVEF3TkRFek16STNOemN5Tmk5TlJsSlVTVTFKVGxORlVsUmZVMGhRWDFOTVgwVkRYek13TUhnek1EQXVhbkJufGY2MzgyM2UxNTBiOWM5NDQwZjcwZTMwOGRhY2Y4MmMyYzExYjUxYWUxNGU4NDUyODBiZDkyMzk2ZTFkNmM2N2Y
https://www.bdiexpress.com/medias/MFRTIMINSERT-SHP-SL-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1OTJ8aW1hZ2UvanBlZ3xhREpqTDJnMVlTOHhNVEF3TkRFek16STNOemN5Tmk5TlJsSlVTVTFKVGxORlVsUmZVMGhRWDFOTVgwVkRYek13TUhnek1EQXVhbkJufGY2MzgyM2UxNTBiOWM5NDQwZjcwZTMwOGRhY2Y4MmMyYzExYjUxYWUxNGU4NDUyODBiZDkyMzk2ZTFkNmM2N2Y
TIMKEN
TIMKEN
SLJ22-110
TIMKEN TIMKEN
Description
SLJ22-110 INSERT BEARING
Insert Bearing; 110MM Bore; Narrow Inner Ring; 53MM Outer Race Width; 200MM Outside Diameter; Eccentric Collar; Spherical Roller Bearing; 112.38MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
SLJ22-110
BDI #
20398444
Details
3641.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/SLJ22-110/p/20398444
Your Price
$ 3,641.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
EAN
0883450453875
Weight / US pound
0
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Stamped Window Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
25.37
Long Description
Insert Bearing; 110MM Bore; Narrow Inner Ring; 53MM Outer Race Width; 200MM Outside Diameter; Eccentric Collar; Spherical Roller Bearing; 112.38MM Length Thru Bore; Not Relubricatable; No Snap Ring
Length Thru Bore
4.424 Inch | 112.38 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Outer Race Width
2.087 Inch | 53 Millimeter
Bore
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

