https://www.bdiexpress.com/medias/INDASIINSERT-BAL-SUE-CC-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ5NHxpbWFnZS9qcGVnfGFERmhMMmczTVM4eE1EYzJPVEExTmpNd01UQTROaTlKVGtSQlUwbEpUbE5GVWxSZlFrRk1YMU5WUlY5RFExOVRVbDlEV1Y4ek1EQjRNekF3TG1wd1p3fGFhZDcxNjQwMmU2YmYyZDVjZTk1ZDIxNWVkY2IxNzc0MzM3NmI2OTc4MmUyZGU5NWY3NjU5NGUzYjFiN2E5YjU
https://www.bdiexpress.com/medias/INDASIINSERT-BAL-SUE-CC-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ5NHxpbWFnZS9qcGVnfGFERmhMMmczTVM4eE1EYzJPVEExTmpNd01UQTROaTlKVGtSQlUwbEpUbE5GVWxSZlFrRk1YMU5WUlY5RFExOVRVbDlEV1Y4ek1EQjRNekF3TG1wd1p3fGFhZDcxNjQwMmU2YmYyZDVjZTk1ZDIxNWVkY2IxNzc0MzM3NmI2OTc4MmUyZGU5NWY3NjU5NGUzYjFiN2E5YjU
AMI BEARINGS
AMI BEARINGS
SUE204-12FS
AMI BEARINGS AMI BEARINGS
Description
SUE204-12FS INSERT BEARING ; 3/4" ID
Insert Bearing; 3/4" Bore; Wide Inner Ring; 5/8" Outer Race Width; 1.85" Outside Diameter; Concentric Collar; Ball Bearing; 1-7/32" Length Thru Bore; Relubricatable; Non Contact Seal; Snap Ring
Part #
SUE204-12FS
BDI #
107177
Details
83.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/SUE204-12FS/p/107177
Your Price
$ 83.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
EAN
0808250111930
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Non Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Steel Cage | Single Cap Screw | Black Oxide Coated | Has Slinger | Free Spinning | Accu-Lok Collar Locking
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Long Description
Insert Bearing; 3/4" Bore; Wide Inner Ring; 5/8" Outer Race Width; 1.85" Outside Diameter; Concentric Collar; Ball Bearing; 1-7/32" Length Thru Bore; Relubricatable; Non Contact Seal; Snap Ring
Outer Race Width
0.625 Inch | 15.875 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Length Thru Bore
1.219 Inch | 30.963 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

