MOLINE BEARING
MOLINE BEARING
UC 215-47
MOLINE BEARING MOLINE BEARING
Description
UC 215-47 2-15/16" SET SCREW INSERT ; SETSCREW
Insert Bearing; 2-15/16" Bore; Wide Inner Ring; 1.181" Outer Race Width; 5.118" Outside Diameter; Set Screw; Ball Bearing; 3-1/16" Length Thru Bore; Relubricatable; No Snap Ring
Part #
15400215
BDI #
658549
Details
122.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/UC-215-47/p/658549
Your Price
$ 122.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
2.336
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.molinebearing.com
Weight / LBS
4.89
Long Description
Insert Bearing; 2-15/16" Bore; Wide Inner Ring; 1.181" Outer Race Width; 5.118" Outside Diameter; Set Screw; Ball Bearing; 3-1/16" Length Thru Bore; Relubricatable; No Snap Ring
Outer Race Width
1.181 Inch | 30 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Length Thru Bore
3.063 Inch | 77.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh