https://www.bdiexpress.com/medias/INDNSKINSERT-BAL-UCS2-SS-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcyMTl8aW1hZ2UvanBlZ3xhR0ZoTDJnMFl5OHhNRGcyTURReU16UTBOalUxT0M5SlRrUk9VMHRKVGxORlVsUmZRa0ZNWDFWRFV6SmZVMU5mVTFKZlExbGZNekF3ZURNd01DNXFjR2N8YWQyYWFjZDgzZWEwN2MyY2UwZjY0YTdkNmJhZGMwOGY0ODZiYzRjOTVlZDAwZDVjOWNiYmY1YzhkOTBkYmQ5NQ
https://www.bdiexpress.com/medias/INDNSKINSERT-BAL-UCS2-SS-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcyMTl8aW1hZ2UvanBlZ3xhR0ZoTDJnMFl5OHhNRGcyTURReU16UTBOalUxT0M5SlRrUk9VMHRKVGxORlVsUmZRa0ZNWDFWRFV6SmZVMU5mVTFKZlExbGZNekF3ZURNd01DNXFjR2N8YWQyYWFjZDgzZWEwN2MyY2UwZjY0YTdkNmJhZGMwOGY0ODZiYzRjOTVlZDAwZDVjOWNiYmY1YzhkOTBkYmQ5NQ
NSK
NSK
UCS207LD1NR
NSK NSK
Description
UCS207LD1NR MOUNTED UNIT INSERT BEARING
Insert Bearing; 35MM Bore; Wide Inner Ring; 20MM Outer Race Width; 72MM Outside Diameter; Set Screw; Ball Bearing; 42.901MM Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Part #
UCS207LD1NR
BDI #
17761426
Details
68.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/UCS207LD1NR/p/17761426
Your Price
$ 68.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.49
EAN
0029176575594
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Contact
Snap Ring
Yes
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Steel Cage | Has Flinger | Diurea Grease
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.08027
Long Description
Insert Bearing; 35MM Bore; Wide Inner Ring; 20MM Outer Race Width; 72MM Outside Diameter; Set Screw; Ball Bearing; 42.901MM Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Length Thru Bore
1.689 Inch | 42.901 Millimeter
Outer Race Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

