https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-UCS-SS-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ1MXxpbWFnZS9qcGVnfGFHTTBMMmhrWkM4eE1EYzJPVEUzTVRFNE5UWTVOQzlKVGtSWVdGaEpUbE5GVWxSZlFrRk1YMVZEVTE5VFUxOURXVjh6TURCNE16QXdMbXB3Wnd8MWQxY2M5NmZhNjIzYjhhN2NlNjNkNWU1NDJlMDM2Y2JjNDhjNzdiOGVkMDZhZDIxMWQzYTIyZjVkNmVlMjNjZQ
https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-UCS-SS-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ1MXxpbWFnZS9qcGVnfGFHTTBMMmhrWkM4eE1EYzJPVEUzTVRFNE5UWTVOQzlKVGtSWVdGaEpUbE5GVWxSZlFrRk1YMVZEVTE5VFUxOURXVjh6TURCNE16QXdMbXB3Wnd8MWQxY2M5NmZhNjIzYjhhN2NlNjNkNWU1NDJlMDM2Y2JjNDhjNzdiOGVkMDZhZDIxMWQzYTIyZjVkNmVlMjNjZQ
NTN
NTN
UCS306D1
NTN NTN
Description
UCS306D1 INSERT BEARING
Insert Bearing; 30MM Bore; Wide Inner Ring; 23MM Outer Race Width; 72MM Outside Diameter; Set Screw; Ball Bearing; 43MM Length Thru Bore; Relubricatable; Single Lip Contact Land Riding Seal; No Snap Ring
Part #
UCS306D1
BDI #
17151078
Details
156.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/UCS306D1/p/17151078
Your Price
$ 156.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.58
EAN
0692314597071
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact Land Riding
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Steel Cage | Has Flinger | Diurea Grease
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.279
Long Description
Insert Bearing; 30MM Bore; Wide Inner Ring; 23MM Outer Race Width; 72MM Outside Diameter; Set Screw; Ball Bearing; 43MM Length Thru Bore; Relubricatable; Single Lip Contact Land Riding Seal; No Snap Ring
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Length Thru Bore
1.693 Inch | 43 Millimeter
Outer Race Width
0.906 Inch | 23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

