https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-UELS-EC-CY-N-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU1OXxpbWFnZS9qcGVnfGFEUmhMMmcyWmk4eE1EYzJPRE0zTXpZM09ERXhNQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMVZGVEZOZlJVTmZRMWxmVGw4ek1EQjRNekF3TG1wd1p3fGRjNGI4MWEyODVlNjUxN2RjZWEzY2FiODlmYWE5MDBmNDYwNDc0MzJjYWFlMTgzNWVhMWU0ZmJiZTg4MzAwN2Y
https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-UELS-EC-CY-N-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU1OXxpbWFnZS9qcGVnfGFEUmhMMmcyWmk4eE1EYzJPRE0zTXpZM09ERXhNQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMVZGVEZOZlJVTmZRMWxmVGw4ek1EQjRNekF3TG1wd1p3fGRjNGI4MWEyODVlNjUxN2RjZWEzY2FiODlmYWE5MDBmNDYwNDc0MzJjYWFlMTgzNWVhMWU0ZmJiZTg4MzAwN2Y
NTN
NTN
UELS211-203LD1N
NTN NTN
Description
UELS211-203LD1N INSERT BEARING ; ECCENTRIC
Insert Bearing; 2-3/16" Bore; Wide Inner Ring; 1-1/16" Outer Race Width; 3.937" Outside Diameter; Eccentric Collar; Ball Bearing; 2.811" Length Thru Bore; Relubricatable; Single Lip Contact Land Riding Seal; No Snap Ring
Part #
UELS211-203LD1N
BDI #
1235597
Details
290.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/UELS211-203LD1N/p/1235597
Your Price
$ 290.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
1.32
EAN
4547359236866
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact Land Riding
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage | Has Flinger | Snap Ring Groove | Diurea Grease
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.9
Long Description
Insert Bearing; 2-3/16" Bore; Wide Inner Ring; 1-1/16" Outer Race Width; 3.937" Outside Diameter; Eccentric Collar; Ball Bearing; 2.811" Length Thru Bore; Relubricatable; Single Lip Contact Land Riding Seal; No Snap Ring
Outer Race Width
1.063 Inch | 27 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Length Thru Bore
2.811 Inch | 71.399 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

