SEALMASTER
SEALMASTER
USI5000A-107
SEALMASTER SEALMASTER
Description
USI5000A-107 SPHERICAL INSERT BEARING ; NON-RETURNABLE ADAPTER MOUNT
Insert Bearing; 1-7/16" Bore; Wide Inner Ring; 1-15/64" Outer Race Width; 3.149" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 3-11/32" Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Part #
737968
BDI #
333890
Details
1500.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/USI5000A-107/p/333890
Your Price
$ 1,500.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.507
EAN
0662461360378
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
USI5000A-107
Weight / LBS
3.3
Long Description
Insert Bearing; 1-7/16" Bore; Wide Inner Ring; 1-15/64" Outer Race Width; 3.149" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 3-11/32" Length Thru Bore; Relubricatable; Felt Seal; No Snap Ring
Length Thru Bore
3.344 Inch | 84.938 Millimeter
Outer Race Width
1.234 Inch | 31.344 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Outside Diameter
3.149 Inch | 79.985 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


