SEALMASTER
SEALMASTER
USI5000A-308-C
SEALMASTER SEALMASTER
Description
USI5000A-308-C ; USRB 5000A ADAPTER
Insert Bearing; 3-1/2" Bore; Wide Inner Ring; 2-1/8" Outer Race Width; 6.299" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 5-35/64" Length Thru Bore; Relubricatable; Contact Seal; No Snap Ring
Part #
737999
BDI #
333921
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/USI5000A-308-C/p/333921
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.454
EAN
0662461360842
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Seal Type
Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
USI5000A-308-C
Weight / LBS
19.8
Long Description
Insert Bearing; 3-1/2" Bore; Wide Inner Ring; 2-1/8" Outer Race Width; 6.299" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 5-35/64" Length Thru Bore; Relubricatable; Contact Seal; No Snap Ring
Outer Race Width
2.125 Inch | 53.975 Millimeter
Length Thru Bore
5.547 Inch | 140.894 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh