https://www.bdiexpress.com/medias/INDFAFINSERT-BAL-YA-SS-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4ODN8aW1hZ2UvanBlZ3xhR1EzTDJnNE9TOHhNRFUxTnpjeE1qSXpOalUzTkM5SlRrUkdRVVpKVGxORlVsUmZRa0ZNWDFsQlgxTlRYME5aWHpNd01IZ3pNREF1YW5Cbnw3NTRmZGNkYTE4MTg5MWQ4MzQ1Njg1N2Y0ZGI1MWMwZmQ4NjM0ZjQ5NmM5ZjkyMWE1YzBlOWRhNjUxZGE4MDQ3
https://www.bdiexpress.com/medias/INDFAFINSERT-BAL-YA-SS-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4ODN8aW1hZ2UvanBlZ3xhR1EzTDJnNE9TOHhNRFUxTnpjeE1qSXpOalUzTkM5SlRrUkdRVVpKVGxORlVsUmZRa0ZNWDFsQlgxTlRYME5aWHpNd01IZ3pNREF1YW5Cbnw3NTRmZGNkYTE4MTg5MWQ4MzQ1Njg1N2Y0ZGI1MWMwZmQ4NjM0ZjQ5NmM5ZjkyMWE1YzBlOWRhNjUxZGE4MDQ3
TIMKEN
TIMKEN
YA008RR
TIMKEN TIMKEN
Description
YA008RR INSERT BRG
Insert Bearing; 1/2" Bore; Narrow Inner Ring; 0.512" Outer Race Width; 1.575" Outside Diameter; Set Screw; Ball Bearing; 15/16" Length Thru Bore; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; No Snap Ring
Part #
YA008RR
BDI #
1375346
Details
46.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/YA008RR/p/1375346
Your Price
$ 46.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.086
EAN
0087796098602
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Double Lip Contact Land Riding Rubber
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Long Description
Insert Bearing; 1/2" Bore; Narrow Inner Ring; 0.512" Outer Race Width; 1.575" Outside Diameter; Set Screw; Ball Bearing; 15/16" Length Thru Bore; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; No Snap Ring
Outside Diameter
1.575 Inch | 40 Millimeter
Length Thru Bore
0.938 Inch | 23.825 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Outer Race Width
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

