https://www.bdiexpress.com/medias/INDFAFINSERT-BAL-YA-SS-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4ODN8aW1hZ2UvanBlZ3xhR1EzTDJnNE9TOHhNRFUxTnpjeE1qSXpOalUzTkM5SlRrUkdRVVpKVGxORlVsUmZRa0ZNWDFsQlgxTlRYME5aWHpNd01IZ3pNREF1YW5Cbnw3NTRmZGNkYTE4MTg5MWQ4MzQ1Njg1N2Y0ZGI1MWMwZmQ4NjM0ZjQ5NmM5ZjkyMWE1YzBlOWRhNjUxZGE4MDQ3
https://www.bdiexpress.com/medias/INDFAFINSERT-BAL-YA-SS-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4ODN8aW1hZ2UvanBlZ3xhR1EzTDJnNE9TOHhNRFUxTnpjeE1qSXpOalUzTkM5SlRrUkdRVVpKVGxORlVsUmZRa0ZNWDFsQlgxTlRYME5aWHpNd01IZ3pNREF1YW5Cbnw3NTRmZGNkYTE4MTg5MWQ4MzQ1Njg1N2Y0ZGI1MWMwZmQ4NjM0ZjQ5NmM5ZjkyMWE1YzBlOWRhNjUxZGE4MDQ3
TIMKEN
TIMKEN
YA103RR
TIMKEN TIMKEN
Description
YA103RR INSERT BRG ; 1-3/16" BORE NARROW IR 0.709" OR WID
Insert Bearing; 1-3/16" Bore; Narrow Inner Ring; 0.709" Outer Race Width; 2.441" Outside Diameter; Set Screw; Ball Bearing; 1-9/32" Length Thru Bore; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; No Snap Ring
Part #
YA103RR
BDI #
1375357
Details
72.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/YA103RR/p/1375357
Your Price
$ 72.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.277
EAN
0087796100114
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Double Lip Contact Land Riding Rubber
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Long Description
Insert Bearing; 1-3/16" Bore; Narrow Inner Ring; 0.709" Outer Race Width; 2.441" Outside Diameter; Set Screw; Ball Bearing; 1-9/32" Length Thru Bore; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; No Snap Ring
Outside Diameter
2.441 Inch | 62 Millimeter
Outer Race Width
0.709 Inch | 18 Millimeter
Length Thru Bore
1.281 Inch | 32.537 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

