https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-YET-EC-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA5NnxpbWFnZS9qcGVnfGFETmtMMmc1TlM4eE1EYzJOekF6TWpnME5ETXhPQzlKVGtSVFMwWkpUbE5GVWxSZlFrRk1YMWxGVkY5RlExOURXVjh6TURCNE16QXdMbXB3Wnd8MDFlYWJmMTJmMzgwNTg2NzY2YmYzNzA2YjE3ZGJlNTkzM2EwOWQyYjAxYmQxNThiYjM1YTAyYjczYThhOGY0NA
https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-YET-EC-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA5NnxpbWFnZS9qcGVnfGFETmtMMmc1TlM4eE1EYzJOekF6TWpnME5ETXhPQzlKVGtSVFMwWkpUbE5GVWxSZlFrRk1YMWxGVkY5RlExOURXVjh6TURCNE16QXdMbXB3Wnd8MDFlYWJmMTJmMzgwNTg2NzY2YmYzNzA2YjE3ZGJlNTkzM2EwOWQyYjAxYmQxNThiYjM1YTAyYjczYThhOGY0NA
SKF
SKF
YET 209-112 CW
SKF SKF
Description
YET 209-112 CW INSERT BALL BRG ; NON-RETURNABLE 44.45MMX85MMX43.7MM
Insert Bearing; 1-3/4" Bore; Narrow Inner Ring; 0.866" Outer Race Width; 3.347" Outside Diameter; Eccentric Collar; Ball Bearing; 1.721" Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Part #
YET 209-112 CW
BDI #
1261791
Details
128.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/YET-209-112-CW/p/1261791
Your Price
$ 128.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.73
EAN
7316571582924
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Long Description
Insert Bearing; 1-3/4" Bore; Narrow Inner Ring; 0.866" Outer Race Width; 3.347" Outside Diameter; Eccentric Collar; Ball Bearing; 1.721" Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Length Thru Bore
1.721 Inch | 43.713 Millimeter
Outside Diameter
3.347 Inch | 85.014 Millimeter
Outer Race Width
0.866 Inch | 22 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

