EDT CORP
EDT CORP
ZAEUEO
EDT CORP EDT CORP
Description
ZAEUEO ER BEARING
Insert Bearing; Narrow Inner Ring; 1-3/8" Outer Race Width; 3-3/32" Outside Diameter; Shaft Mount; Plain Bearing; 7/8" Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
ZAEUEO
BDI #
20868643
Details
329.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ZAEUEO/p/20868643
Your Price
$ 329.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.454
EAN
0883450869140
Product Group - BDI
M06288
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Shaft Mount
Rolling Element
Plain Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Inch
Other Features
All-Round Insert | 316 Stainless Steel Component
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
1
Long Description
Insert Bearing; Narrow Inner Ring; 1-3/8" Outer Race Width; 3-3/32" Outside Diameter; Shaft Mount; Plain Bearing; 7/8" Length Thru Bore; Not Relubricatable; No Snap Ring
Outside Diameter
3.094 Inch | 78.588 Millimeter
Outer Race Width
1.375 Inch | 34.925 Millimeter
Length Thru Bore
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


