EDT CORP
EDT CORP
ZAEUHO
EDT CORP EDT CORP
Description
ZAEUHO ER BEARING
Insert Bearing; Narrow Inner Ring; 1-9/16" Outer Race Width; 3.799" Outside Diameter; Shaft Mount; Plain Bearing; 31/32" Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
ZAEUHO
BDI #
20868651
Details
746.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ZAEUHO/p/20868651
Your Price
$ 746.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.816
EAN
0883450869188
Product Group - BDI
M06288
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Shaft Mount
Rolling Element
Plain Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Inch
Other Features
All-Round Insert | 316 Stainless Steel Component
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
1.8
Long Description
Insert Bearing; Narrow Inner Ring; 1-9/16" Outer Race Width; 3.799" Outside Diameter; Shaft Mount; Plain Bearing; 31/32" Length Thru Bore; Not Relubricatable; No Snap Ring
Bore
0 Inch | 0 Millimeter
Outer Race Width
1.563 Inch | 39.7 Millimeter
Length Thru Bore
0.969 Inch | 24.6 Millimeter
Outside Diameter
3.799 Inch | 96.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


