EDT CORP
EDT CORP
ZAEULO
EDT CORP EDT CORP
Description
ZAEULO ER BEARING
Insert Bearing; Narrow Inner Ring; 2" Outer Race Width; 5-1/2" Outside Diameter; Shaft Mount; Plain Bearing; 1-3/16" Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
ZAEULO
BDI #
20868661
Details
1203.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ZAEULO/p/20868661
Your Price
$ 1,203.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
2.404
EAN
0883450869225
Product Group - BDI
M06288
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Shaft Mount
Rolling Element
Plain Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Inch
Other Features
All-Round Insert | 316 Stainless Steel Component
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
5.3
Long Description
Insert Bearing; Narrow Inner Ring; 2" Outer Race Width; 5-1/2" Outside Diameter; Shaft Mount; Plain Bearing; 1-3/16" Length Thru Bore; Not Relubricatable; No Snap Ring
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.188 Inch | 30.175 Millimeter
Outside Diameter
5.5 Inch | 139.7 Millimeter
Outer Race Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


