https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-1017-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUyN3xpbWFnZS9qcGVnfGFETTNMMmcxTUM4eE1EYzJPVFUyT1RVME5qSTNNQzlKVGtSWVdGaEpUbE5GVWxSZlFrRk1YekV3TVRkZlUxTmZVMUJmTXpBd2VETXdNQzVxY0djfDI1NmNlYmRjODk1MGEzYzQxM2VkZGM0ZDk0YTY3ZmRiNTNjNTEzMWNiZWJkODk4MWUxZWM4MGEyZmM5YTE1MmY
https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-1017-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUyN3xpbWFnZS9qcGVnfGFETTNMMmcxTUM4eE1EYzJPVFUyT1RVME5qSTNNQzlKVGtSWVdGaEpUbE5GVWxSZlFrRk1YekV3TVRkZlUxTmZVMUJmTXpBd2VETXdNQzVxY0djfDI1NmNlYmRjODk1MGEzYzQxM2VkZGM0ZDk0YTY3ZmRiNTNjNTEzMWNiZWJkODk4MWUxZWM4MGEyZmM5YTE1MmY
RHP BEARING
RHP BEARING
1025-1G
RHP BEARING RHP BEARING
Description
1025-1G INSERT BEARING MOUNTED UNIT
Insert Bearing; 1" Bore; 1.343" Length Thru Bore; Wide Inner Ring; 0.591" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
1025-1G
BDI #
1412538
Details
28.86
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/1025-1G/p/1412538
Your Price
$ 28.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.17
EAN
0747023038688
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.38
Long Description
Insert Bearing; 1" Bore; 1.343" Length Thru Bore; Wide Inner Ring; 0.591" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.591 Inch | 15 Millimeter
Length Thru Bore
1.343 Inch | 34.1 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

