LINKBELT
LINKBELT
16S5208E3
LINKBELT LINKBELT
Description
16S5208E3 INSERT BALL BEARING ; POR 1" SQUARE BORE
Insert Bearing; 1.03" Bore; 1-7/16" Length Thru Bore; Wide Inner Ring; 0.709" Outer Race Width; Spherical; 3.15" Outside Diameter; Relubricatable; Triple Lip Contact Seal; Shaft Mount Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2022394
BDI #
577307
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/16S5208E3/p/577307
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.681
EAN
0662327182021
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Triple Lip Contact
Mounting Method
Shaft Mount
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Standard Duty | Square Bore
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10439102
Weight / LBS
1.5
Long Description
Insert Bearing; 1.03" Bore; 1-7/16" Length Thru Bore; Wide Inner Ring; 0.709" Outer Race Width; Spherical; 3.15" Outside Diameter; Relubricatable; Triple Lip Contact Seal; Shaft Mount Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.709 Inch | 18 Millimeter
Length Thru Bore
1.438 Inch | 36.525 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.03 Inch | 26.162 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


