https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-17-SM-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1MjZ8aW1hZ2UvanBlZ3xhREF4TDJnd1l5OHhNREE1TURBME1qazRNalF6TUM5SlRrUlRTMFpKVGxORlVsUmZRa0ZNWHpFM1gxTk5YMU5RWHpNd01IZ3pNREF1YW5CbnxkYzA3NjE5MTMxYmEyNTA4NTRkZTdlMTk0NWE0MzA5YjRjMzIzMDhiMWQ3ZGM4MjI1NzcyM2FkZGZkYmE3MThl
https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-17-SM-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1MjZ8aW1hZ2UvanBlZ3xhREF4TDJnd1l5OHhNREE1TURBME1qazRNalF6TUM5SlRrUlRTMFpKVGxORlVsUmZRa0ZNWHpFM1gxTk5YMU5RWHpNd01IZ3pNREF1YW5CbnxkYzA3NjE5MTMxYmEyNTA4NTRkZTdlMTk0NWE0MzA5YjRjMzIzMDhiMWQ3ZGM4MjI1NzcyM2FkZGZkYmE3MThl
SKF
SKF
1726210-2RS1
SKF SKF
Description
1726210-2RS1 INSERT BALL BRG ; NON-RETURNABLE
Insert Bearing; 50MM Bore; 20MM Length Thru Bore; Standard Inner Ring; 20MM Outer Race Width; Spherical; 90MM Outside Diameter; Not Relubricatable; RS1 Seal; Shaft Mount Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
1726210-2RS1
BDI #
1422014
Details
139.37
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/1726210-2RS1/p/1422014
Your Price
$ 139.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.45
EAN
7316577742933
Product Group - BDI
M06110
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Contact
Mounting Method
Shaft Mount
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1726210-2RS1
Weight / LBS
0.904
Long Description
Insert Bearing; 50MM Bore; 20MM Length Thru Bore; Standard Inner Ring; 20MM Outer Race Width; Spherical; 90MM Outside Diameter; Not Relubricatable; RS1 Seal; Shaft Mount Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
3.543 Inch | 90 Millimeter
Length Thru Bore
0.787 Inch | 20 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outer Race Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

