

SKF
SKF
1726309-2RS1
SKF SKF
Description
1726309-2RS1 INSERT BALL BRG ; NON-RETURNABLE
Insert Bearing; 45MM Bore; 25MM Length Thru Bore; Standard Inner Ring; 25MM Outer Race Width; Spherical; 100MM Outside Diameter; Not Relubricatable; RS1 Seal; Shaft Mount Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
1726309-2RS1
BDI #
1420355
Details
181.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/1726309-2RS1/p/1420355
Your Price
$ 181.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.81
EAN
7316577042972
Product Group - BDI
M06110
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Contact
Mounting Method
Shaft Mount
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1726309-2RS1
Weight / LBS
1.61
Long Description
Insert Bearing; 45MM Bore; 25MM Length Thru Bore; Standard Inner Ring; 25MM Outer Race Width; Spherical; 100MM Outside Diameter; Not Relubricatable; RS1 Seal; Shaft Mount Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.772 Inch | 45 Millimeter
Outer Race Width
0.984 Inch | 25 Millimeter
Length Thru Bore
0.984 Inch | 25 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh