SEALMASTER
SEALMASTER
2-16T
SEALMASTER SEALMASTER
Description
2-16T INSERT BEARING ; GEN GOLD SKWEZLOC
Insert Bearing; 1-3/8" Bore; 1-3/4" Length Thru Bore; Wide Inner Ring; 15/16" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; Felt Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
705315
BDI #
354054
Details
307.49
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/2-16T/p/354054
Your Price
$ 307.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.671
EAN
0662461029138
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Felt
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2-16T
Manufacturer Internal Number
705315
Weight / LBS
1.8
Long Description
Insert Bearing; 1-3/8" Bore; 1-3/4" Length Thru Bore; Wide Inner Ring; 15/16" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; Felt Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.938 Inch | 23.825 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



