https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-AC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYwNzZ8aW1hZ2UvanBlZ3xhR1k0TDJoaE5DOHhNRFF4TURjek5UUXpOVGd3Tmk5SlRrUk9WRTVKVGxORlVsUmZRa0ZNWDBGRFgxTlFYek13TUhnek1EQXVhbkJufDc5Y2Q5Mjc3MzA5NzcwMTFlZTg4MzEzMzk4MjdlYjFiYTQzYTdmNDkwMGQzMjBiNWEwMTI5YjI0NzI1MzQ1ZjM
https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-AC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYwNzZ8aW1hZ2UvanBlZ3xhR1k0TDJoaE5DOHhNRFF4TURjek5UUXpOVGd3Tmk5SlRrUk9WRTVKVGxORlVsUmZRa0ZNWDBGRFgxTlFYek13TUhnek1EQXVhbkJufDc5Y2Q5Mjc3MzA5NzcwMTFlZTg4MzEzMzk4MjdlYjFiYTQzYTdmNDkwMGQzMjBiNWEwMTI5YjI0NzI1MzQ1ZjM
NTN
NTN
2AC08-1.1/2
NTN NTN
Description
2AC08-1.1/2 INSERT BEARING
Insert Bearing; 1.689" Length Thru Bore; 1.189" Outer Race Width; Spherical Outer Race Profile; 3.15" Outside Diameter; Relubricatable; Contact; No Snap Ring
Part #
2AC08-1.1/2
BDI #
17141295
Details
228.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/2AC08-1-1-2/p/17141295
Your Price
$ 228.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0
EAN
0692314492819
Product Group - BDI
M06110
Harmonized Tariff Code
8482.10.50.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Product Detail
Insert Bearing
Product Specification
1.689" Length Thru Bore; 1.189" Outer Race Width; Spherical Outer Race Profile; 3.15" Outside Diameter; Relubricatable; Contact; No Snap Ring
Long Description
Insert Bearing; 1.689" Length Thru Bore; 1.189" Outer Race Width; Spherical Outer Race Profile; 3.15" Outside Diameter; Relubricatable; Contact; No Snap Ring
