https://www.bdiexpress.com/medias/INDMORINSERT-BAL-XT-CC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA5MXxpbWFnZS9qcGVnfGFHWmtMMmhtWXk4eE1EYzJOalE0T1RJeU16RTVPQzlKVGtSTlQxSkpUbE5GVWxSZlFrRk1YMWhVWDBORFgxTlFYek13TUhnek1EQXVhbkJufDA1YWUzNTY3YzRiZjJkMzIyN2Q2Y2VlN2EwODM4MTlmNmYwMzRhODIxNzgyMDhkYTRjZjc3ODhmMjc5MjAwNGE
https://www.bdiexpress.com/medias/INDMORINSERT-BAL-XT-CC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA5MXxpbWFnZS9qcGVnfGFHWmtMMmhtWXk4eE1EYzJOalE0T1RJeU16RTVPQzlKVGtSTlQxSkpUbE5GVWxSZlFrRk1YMWhVWDBORFgxTlFYek13TUhnek1EQXVhbkJufDA1YWUzNTY3YzRiZjJkMzIyN2Q2Y2VlN2EwODM4MTlmNmYwMzRhODIxNzgyMDhkYTRjZjc3ODhmMjc5MjAwNGE
SEALMASTER
SEALMASTER
3-17T
SEALMASTER SEALMASTER
Description
3-17T INSERT BEARING ; NON-RETURNABLE
Insert Bearing; 1-7/16" Bore; 2" Length Thru Bore; Wide Inner Ring; 1-3/32" Outer Race Width; Spherical; 3.15" Outside Diameter; Relubricatable; Felt Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
705330
BDI #
353983
Details
321.65
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/3-17T/p/353983
Your Price
$ 321.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.953
EAN
0662461029282
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Felt
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Skwezloc | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3-17T
Manufacturer Internal Number
705330
Weight / LBS
2.2
Long Description
Insert Bearing; 1-7/16" Bore; 2" Length Thru Bore; Wide Inner Ring; 1-3/32" Outer Race Width; Spherical; 3.15" Outside Diameter; Relubricatable; Felt Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
3.15 Inch | 80 Millimeter
Outer Race Width
1.094 Inch | 27.788 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

