https://www.bdiexpress.com/medias/INDMORINSERT-BAL-XD-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIyN3xpbWFnZS9qcGVnfGFESTFMMmd3Tnk4eE1EYzJPRE16TlRjMk5UVXpOQzlKVGtSTlQxSkpUbE5GVWxSZlFrRk1YMWhFWDFOVFgxTlFYek13TUhnek1EQXVhbkJufDQwOGVjOTZiNTQ4OWYwZWJiMTBmOGFkOWJhNGNmNTMzNTE4MTRlYTdjYzk3NDQ4MDMwYTA3MjA0ZDFiMWQzZTg
https://www.bdiexpress.com/medias/INDMORINSERT-BAL-XD-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIyN3xpbWFnZS9qcGVnfGFESTFMMmd3Tnk4eE1EYzJPRE16TlRjMk5UVXpOQzlKVGtSTlQxSkpUbE5GVWxSZlFrRk1YMWhFWDFOVFgxTlFYek13TUhnek1EQXVhbkJufDQwOGVjOTZiNTQ4OWYwZWJiMTBmOGFkOWJhNGNmNTMzNTE4MTRlYTdjYzk3NDQ4MDMwYTA3MjA0ZDFiMWQzZTg
SEALMASTER
SEALMASTER
3-211DC
SEALMASTER SEALMASTER
Description
3-211DC INSERT BEARING ; NON-RETURNABLE
Insert Bearing; 2-11/16" Bore; 3-1/2" Length Thru Bore; Wide Inner Ring; 1-1/2" Outer Race Width; Spherical; 5.118" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
702444
BDI #
353994
Details
1803.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/3-211DC/p/353994
Your Price
$ 1,803.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
3.314
EAN
0662461017609
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Double Set Screw | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3-211DC
Manufacturer Internal Number
702444
Weight / LBS
7.3
Long Description
Insert Bearing; 2-11/16" Bore; 3-1/2" Length Thru Bore; Wide Inner Ring; 1-1/2" Outer Race Width; Spherical; 5.118" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
2.688 Inch | 68.275 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Outer Race Width
1.5 Inch | 38.1 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

