

SEALMASTER
SEALMASTER
3-215DC
SEALMASTER SEALMASTER
Description
3-215DC INSERT BEARING ; NON-RETURNABLE
Insert Bearing; 2-15/16" Bore; 3-7/8" Length Thru Bore; Wide Inner Ring; 1-11/16" Outer Race Width; Spherical; 5.512" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
702447
BDI #
353999
Details
1312.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/3-215DC/p/353999
Your Price
$ 1,312.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
4.086
EAN
0662461017623
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Double Set Screw | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3-215DC
Manufacturer Internal Number
702447
Weight / LBS
9
Long Description
Insert Bearing; 2-15/16" Bore; 3-7/8" Length Thru Bore; Wide Inner Ring; 1-11/16" Outer Race Width; Spherical; 5.512" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
3.875 Inch | 98.425 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Outer Race Width
1.688 Inch | 42.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh