https://www.bdiexpress.com/medias/INDMORINSERT-BAL-XC-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA0NXxpbWFnZS9qcGVnfGFHSXhMMmcyTUM4eE1EYzJOamsyTlRrMk5EZ3pNQzlKVGtSTlQxSkpUbE5GVWxSZlFrRk1YMWhEWDFOVFgxTlFYek13TUhnek1EQXVhbkJufDAwOTAyMTQ2NGIzMzUzZjFlMGU2NjA1Yzg4NTRlYjQwOThiZDc1ODY5ODljMTFiMjRjNjkwYmVmMjQ5YjM2YTU
https://www.bdiexpress.com/medias/INDMORINSERT-BAL-XC-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA0NXxpbWFnZS9qcGVnfGFHSXhMMmcyTUM4eE1EYzJOamsyTlRrMk5EZ3pNQzlKVGtSTlQxSkpUbE5GVWxSZlFrRk1YMWhEWDFOVFgxTlFYek13TUhnek1EQXVhbkJufDAwOTAyMTQ2NGIzMzUzZjFlMGU2NjA1Yzg4NTRlYjQwOThiZDc1ODY5ODljMTFiMjRjNjkwYmVmMjQ5YjM2YTU
SEALMASTER
SEALMASTER
3-33
SEALMASTER SEALMASTER
Description
3-33 INSERT BEARING ; NON-RETURNABLE
Insert Bearing; 3-3/16" Bore; 3-3/8" Length Thru Bore; Wide Inner Ring; 1-15/16" Outer Race Width; Spherical; 5-29/32" Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
700095
BDI #
354112
Details
1529.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/3-33/p/354112
Your Price
$ 1,529.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
4.604
EAN
0662461000861
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Felt
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Black Oxide Coated | Single Lock | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3-33
Manufacturer Internal Number
700095
Weight / LBS
10
Long Description
Insert Bearing; 3-3/16" Bore; 3-3/8" Length Thru Bore; Wide Inner Ring; 1-15/16" Outer Race Width; Spherical; 5-29/32" Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
3.188 Inch | 80.975 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Length Thru Bore
3.375 Inch | 85.725 Millimeter
Outer Race Width
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

