NTN
NTN
A-UC202X-009D1
NTN NTN
Description
A-UC202X-009D1 INSERT BALL BEARING
Insert Bearing; 9/16" Bore; 1.079" Length Thru Bore; Wide Inner Ring; 0.591" Outer Race Width; Spherical; 1.575" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
A-UC202X-009D1
BDI #
17145893
Details
81.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/A-UC202X-009D1/p/17145893
Your Price
$ 81.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.2
EAN
4547359592818
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact Land Riding
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.44
Long Description
Insert Bearing; 9/16" Bore; 1.079" Length Thru Bore; Wide Inner Ring; 0.591" Outer Race Width; Spherical; 1.575" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
1.575 Inch | 40 Millimeter
Length Thru Bore
1.079 Inch | 27.4 Millimeter
Bore
0.563 Inch | 14.3 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


