https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-UEL-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg3OHxpbWFnZS9qcGVnfGFEYzRMMmhrTVM4eE1EYzJPVEV5TVRrMk9ERTFPQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMVZGVEY5RlExOVRVRjh6TURCNE16QXdMbXB3Wnd8MmJmZmRhYWVjMDUyM2E5NWUwNmJlMzZhOTE2NmJmMTY4OWY1ZmFhMjhhZDFlYWJjZmYxNWUyZGIxZTc3NjkwNg
https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-UEL-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg3OHxpbWFnZS9qcGVnfGFEYzRMMmhrTVM4eE1EYzJPVEV5TVRrMk9ERTFPQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMVZGVEY5RlExOVRVRjh6TURCNE16QXdMbXB3Wnd8MmJmZmRhYWVjMDUyM2E5NWUwNmJlMzZhOTE2NmJmMTY4OWY1ZmFhMjhhZDFlYWJjZmYxNWUyZGIxZTc3NjkwNg
NTN
NTN
A-UEL215-213D1
NTN NTN
Description
A-UEL215-213D1 INSERT BALL BEARING
Insert Bearing; 2-13/16" Bore; 3.622" Length Thru Bore; Wide Inner Ring; 1.339" Outer Race Width; Spherical; 5.118" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
A-UEL215-213D1
BDI #
17145967
Details
703.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/A-UEL215-213D1/p/17145967
Your Price
$ 703.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
2.9
EAN
4547359593082
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact Land Riding
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
6.389
Long Description
Insert Bearing; 2-13/16" Bore; 3.622" Length Thru Bore; Wide Inner Ring; 1.339" Outer Race Width; Spherical; 5.118" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
3.622 Inch | 92 Millimeter
Bore
2.813 Inch | 71.45 Millimeter
Outer Race Width
1.339 Inch | 34 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

